Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 1 NPT 18 Long
- Mfr # ZUSA-PF-17102
- Zoro # G907033092
product price:Â
$
30.25
/ea
Sold in multiples of 4 for
$121.00
Key Features
Pipe Fitting Material
Steel (Black-Coated)
Pipe Size (Fittings)
1"
Standards
ASTM A733, ASME B1.20.1, ASTM A53
Overall Pipe Length
18"
Pipe Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-17102
- Zoro #
- G907033092
- UPC #
- 193005248642
- Country of Origin
- China
Dimensions
- Pipe Size (Fittings)
- 1"
- Overall Pipe Length
- 18"
Details
- Pipe Fitting Material
- Steel (Black-Coated)
- Item
- Black-Coated Steel Pipe & Pipe Nipples
- Standards
- ASTM A733, ASME B1.20.1, ASTM A53
- Pipe Thread Type
- NPT
- Max. Pressure
- 150 psi
- Plug Construction
- Welded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.