Plastic Classroom Desk Dividers, PK4 (Discontinued)
- Mfr # BULK-PD-CRD-19
- Zoro # G1979865
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PD-CRD-19
Zoro #
G1979865
UPC #
193005451868
Country of Origin
United States
Dimensions
Height
24 in
Front Side Width
34 in
Thickness
1/4 in
Left Side Width
20 in
Overall Height
24 in
Details
Item
Plastic Classroom Desk Dividers
Number of Panels
2
Color
Clear
Material
Plastic
Description
Plastic Classroom Desk Dividers, Overall Height 24 in, Thickness 1/4 in, Material Plastic, Number of Panels 2, Front Side Width 34 in, Left Side Width 20 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.