This item is Discontinued.

Usa Industrials Plastic Dividers w/Round Corners, PK6 BULK-PD-683

Plastic Dividers w/Round Corners, PK6 (Discontinued)

  • Mfr # BULK-PD-683
  • Zoro # G1980084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PD-683
Zoro #
G1980084
UPC #
193005452087
Country of Origin
United States

Dimensions

Width
48 in
Height
16 in

Details

Item
Plastic Dividers with Round Corners
Color
Clear
Material
Plastic

Description

Plastic Dividers with Round Corners, Material Plastic, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.