Plastic Dividers w/Round Corners, PK6 (Discontinued)
- Mfr # BULK-PD-692
- Zoro # G1980048
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PD-692
Zoro #
G1980048
UPC #
193005452179
Country of Origin
United States
Dimensions
Height
24 in
Width
30 in
Details
Item
Plastic Dividers with Round Corners
Material
Plastic
Color
Clear
Description
Plastic Dividers with Round Corners, Material Plastic, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.