Plastic Dividers w/Square Corners, PK12

  • Mfr # BULK-PD-666

  • Zoro # G1979969


product price:  $659.99
/pk 12, $55.00/ea
Free Shipping & Returns

Key Features

Height
16 in
Color
Clear
Material
Plastic
Overall Width
24 in
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PD-666
Zoro #
G1979969
UPC #
193005451912
Country of Origin
United States

Dimensions

Width
24 in
Height
16 in
Overall Width
24 in
Overall Height
16 in

Details

Item
Plastic Dividers with Square Corners
Color
Clear
Material
Plastic
Corners
Square

Description

Plastic Dividers with Square Corners, Mounting Location Wall, Overall Height 16 in, Overall Width 24 in, Corners Square, Material Plastic, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.