Nylon Pellets, Off-White, 50 lb Bag

  • Mfr # BULK-IJMP-7

  • Zoro # G708330499


product price:  $626.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Off-White
Grade
Standard
Rockwell Hardness
Not Rated
Impact Strength
2.9 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-IJMP-7
Zoro #
G708330499
UPC #
-
Country of Origin
United States

Dimensions

Container Size
50 lb

Details

Item
Nylon Pellets
Material
Nylon
Color
Off-White
Grade
Standard
Rockwell Hardness
Not Rated
Impact Strength
2.9 ft-lb
Minimum Temperature
150 Degrees F
Clarity
Opaque
Hardness
Not Rated
Maximum Plastic Shrinkage
2 %
Maximum Melt Flow Rate
Not Rated
Density
1.14 g/cc
Maximum Temperature
200 Degrees F
Tensile Strength
13,000 psi
Minimum Melt Flow Rate
Not Rated
Standards
FDA 21 CFR 177.1500, NSF-51
Minimum Plastic Shrinkage
0.02 %
FDA Compliance
FDA 21 CFR 177.1500, NSF-51

Description

Nylon Pellets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.