Plastic Welding Rod
Mfr # BULK-TWR-UHMW-1
Zoro # G902695561
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Material
UHMW Polyethylene
Overall Diameter
1/8 in
Material Grade
Standard
Rod Shape
Triangular
Polymer Type
UHMW Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-TWR-UHMW-1
Zoro #
G902695561
UPC #
193005350994
Country of Origin
United States
Dimensions
Overall Diameter
1/8 in
Overall Length
725 ft
For Maximum Material Thickness
1/8 in
Details
Item
Plastic Welding Rod
Material
UHMW Polyethylene
Color
White
Material Grade
Standard
Rod Shape
Triangular
Polymer Type
UHMW Polyethylene
Weight
5 lb
Process
Plastic Welding
Minimum Operating Temperature
900 Degrees F
Maximum Operating Temperature
1,000 Degrees F
Description
Plastic Welding Rod, Material UHMW Polyethylene, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 725 ft, Color White, Weight 5 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 900 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Rod Shape Triangular, Material Grade Standard, Polymer Type UHMW Polyethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.