Zoro Homepage
This item is Discontinued.
No Product Image Available

Plastic Welding Rod (Discontinued)

  • Mfr # BULK-WR-ACR-12
  • Zoro # G902569206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-ACR-12
Zoro #
G902569206
UPC #
193005874636
Country of Origin
United States

Dimensions

Overall Length
1,305 ft
Overall Diameter
3/16 in
For Maximum Material Thickness
3/16 in

Details

Item
Plastic Welding Rod
Material
Acrylic
Color
Clear
Material Grade
Standard
Process
Plastic Welding
Polymer Type
Acrylic
Weight
15 lb
Rod Shape
Round
Maximum Operating Temperature
700 Degrees F
Minimum Operating Temperature
605 Degrees F

Description

Plastic Welding Rod, Material Acrylic, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 1,305 ft, Color Clear, Weight 15 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 605 Degrees F, Maximum Operating Temperature 700 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.