Plastic Welding Rod

  • Mfr # BULK-WR-CPVC-1

  • Zoro # G302695628


product price:  $32.35
/ea

Key Features

Material
CPVC
Overall Diameter
1/8 in
Rod Shape
Round
Overall Length
121 ft
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-WR-CPVC-1
Zoro #
G302695628
UPC #
193005636203
Country of Origin
United States

Dimensions

Overall Diameter
1/8 in
Overall Length
121 ft
For Maximum Material Thickness
1/8 in

Details

Item
Plastic Welding Rod
Material
CPVC
Color
Gray
Rod Shape
Round
Weight
1 lb
Polymer Type
CPVC
Material Grade
Standard
Process
Plastic Welding
Minimum Operating Temperature
640 Degrees F
Maximum Operating Temperature
680 Degrees F

Description

Plastic Welding Rod, Material CPVC, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 121 ft, Color Gray, Weight 1 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 640 Degrees F, Maximum Operating Temperature 680 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type CPVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.