Plastic Welding Rod

  • Mfr # BULK-WR-LDPE-4

  • Zoro # G302695475


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Polymer Type
LDPE
Process
Plastic Welding
Overall Length
3,150 ft
Weight
15 lb
Overall Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-WR-LDPE-4
Zoro #
G302695475
UPC #
193005869793
Country of Origin
United States

Dimensions

Overall Length
3,150 ft
Overall Diameter
1/8 in
For Maximum Material Thickness
1/8 in

Details

Item
Plastic Welding Rod
Material
LDPE
Color
Off-White
Polymer Type
LDPE
Process
Plastic Welding
Weight
15 lb
Rod Shape
Round
Material Grade
Standard
Minimum Operating Temperature
515 Degrees F
Maximum Operating Temperature
550 Degrees F

Description

Plastic Welding Rod, Material LDPE, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 3,150 ft, Color Off-White, Weight 15 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 515 Degrees F, Maximum Operating Temperature 550 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type LDPE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.