Plastic Welding Rod

  • Mfr # BULK-WR-PVC-29

  • Zoro # G302695505


product price:  $22.59
/ea

Key Features

Material
PVC
Process
Plastic Welding
Weight
1 lb
Material Grade
Type 1
Overall Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-WR-PVC-29
Zoro #
G302695505
UPC #
193005631864
Country of Origin
United States

Dimensions

Overall Diameter
5/32 in
Overall Length
95 ft
For Maximum Material Thickness
5/32 in

Details

Item
Plastic Welding Rod
Material
PVC
Color
Clear
Process
Plastic Welding
Weight
1 lb
Material Grade
Type 1
Rod Shape
Round
Polymer Type
PVC
Minimum Operating Temperature
570 Degrees F
Maximum Operating Temperature
700 Degrees F

Description

Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 95 ft, Color Clear, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 700 Degrees F, Rod Shape Round, Material Grade Type 1, Polymer Type PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.