Clear Polycarbonate Rectangle Stock 12" L x 6" W x 1/4" Thick

  • Mfr # BULK-PS-PC-125

  • Zoro # G7852632


product price:  $11.19
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-125
Zoro #
G7852632
UPC #
193005888640
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/4"
Plastic Width
6"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
6 in
Thickness
0.25 in
Length
1 ft
Nominal Size
6 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Bar
Plastic Material
Polycarbonate
Plastic Color
Clear
Color
Colorless
Operating Temp. Range
-40 Degrees to 240 Degrees F
Thickness Tolerance
(-0.018" - +0")
Tensile Strength
9,700 psi
Material
Polycarbonate
Backing Type
No Backing
Friction Rating
Not Slippery
Grade
Standard
Impact Strength
14.0 ft-lb/in
Shape
Rectangular
Plastic Density
0.043 lb/cu in
Plastic Thickness Tolerance
+0.01/-0.024 in
Water Absorption
0.13 %
Tensile Strength Rating
Good
Water Absorption Rating
Good
Friction Coefficient
0.53
Impact Strength Rating
Excellent
Standards
UL 94 V-2
Plastic Hardness
Rockwell R120
Plastic Clarity
Clear
Temp. Range
-40 Degrees to 240 Degrees F
Minimum Temperature
-40 Degrees F
Machinability
0 %
UV Resistant
No
Plastic Hardness Rating
Hard
Wear Factor
Fair
Temperature Range
-40 Degrees to 240 Degrees F
Corrosion and Chemical Resistance
Fair
Maximum Temperature
240 Degrees F
Durometer
Rockwell R120
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
2,350 MPa
UV-Resistant
Not UV-Resistant
Rockwell Hardness
120 HRR
Shore Hardness
88 Shore D
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Weight
0.77 lb
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Wear Rate
Not Rated
Light Transmission
83 %

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.