Zoro Homepage

Polycarbonate Plastic Sheet 24" L x 8" W x 3/16" Thick

  • Mfr # BULK-PS-PC-292

  • Zoro # G7852300


product price: $14.65
/ea
Sold in multiples of 6 for $87.90

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Width
8"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-292
Zoro #
G7852300
UPC #
193005888473
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/16"
Plastic Width
8"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
24"
Thickness
3/16"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Thickness Tolerance
(-0.014" - +0")
Material
Polycarbonate
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lbs / cu. in.
Shape
Sheet
Friction Coefficient
0.53
Plastic Clarity
Clear
Tensile Strength Rating
Good
Backing Type
Plain
Grade
Standard
Impact Strength Rating
Excellent
Water Absorption
0.0013
Impact Strength
14.0 ft. - lbs./in.
Standards
UL 94 V-2
Friction Rating
Not Slippery

Description

Polycarbonate Plastic Sheet - 3/16" Thick x 8" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products