Zoro Homepage

Colorless Polycarbonate Polycarbonate Sheet 36" L x 24" W x 3/16" Thick

  • Mfr # BULK-PS-PC-52

  • Zoro # G7846052


product price: $34.95
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16"
Plastic Length
36"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-52
Zoro #
G7846052
UPC #
193005888572
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
36"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/16"
Length
24"
Width
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 36 in L

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Plastic Properties
Impact Resistant
Thickness Tolerance
(-0.014" - +0")
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material
Polycarbonate
Plastic Clarity
Clear
Friction Coefficient
0.53
Friction Rating
Not Slippery
Grade
Standard
Standards
UL 94 V-2
Plastic Density
0.043 lbs / cu. in.
Impact Strength
14.0 ft. - lbs./in.
Water Absorption
0.0013
Plastic Thickness Tolerance
+0.011/-0.019 in
Shape
Sheet
Backing Type
Plain
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Machinability
Not Rated
Temperature Range
-40 Degrees to 240 Degrees F
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
UV Resistant
No
Maximum Temperature
240 Degrees F
Wear Factor
Fair
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Light Transmission
84 %
Flexural Modulus
2,350 MPa
Rockwell Hardness
120 HRR
Shore Hardness
95 Shore D
Weight
6.97 lb
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 3 ft, Plastic Width 24 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.