Polycarbonate Plastic Sheet 48" L x 8" W x 3/8" Thick

  • Mfr # BULK-PS-PC-306

  • Zoro # G7843602


product price:  $42.85
/ea
Sold in multiples of 2 for $85.70

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/8"
Plastic Width
8"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-306
Zoro #
G7843602
UPC #
193005888848
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
8"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"
Length
48"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Tensile Strength
9,700 psi
Thickness Tolerance
(-0.025" - +0")
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material
Polycarbonate
Friction Coefficient
0.53
Water Absorption
0.0013
Impact Strength
14.0 ft. - lbs./in.
Plastic Density
0.043 lbs / cu. in.
Grade
Standard
Water Absorption Rating
Good
Plastic Clarity
Clear
Friction Rating
Not Slippery
Backing Type
Plain
Impact Strength Rating
Excellent
Shape
Sheet
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R120
Standards
UL 94 V-2

Description

Polycarbonate Plastic Sheet - 3/8" Thick x 8" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.