Colorless Polycarbonate Polycarbonate Sheet 6" L x 6" W x 1/8" Thick

  • Mfr # BULK-PS-PC-135

  • Zoro # G7850173


product price:  $4.19
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PC-135
Zoro #
G7850173
UPC #
193005888343
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/8"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
6"
Thickness
1/8"
Length
6"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Thickness Tolerance
(-0.011" - +0")
Operating Temp. Range
-40 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Plastic Properties
Impact Resistant
Material
Polycarbonate
Friction Rating
Not Slippery
Friction Coefficient
0.53
Shape
Square
Standards
UL 94 V-2
Tensile Strength Rating
Good
Backing Type
No Backing
Impact Strength
14 ft-lb/in
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell R120
Water Absorption
0.13 %
Plastic Density
0.043 lb/cu in
Plastic Thickness Tolerance
+0.008/-0.014 in
Grade
Standard
Plastic Clarity
Clear
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Wear Factor
Fair
Machinability
Not Rated
Plastic Hardness Rating
Hard
Maximum Temperature
240 Degrees F
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Product Type
Plastic Sheet
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Light Transmission
87 %
Shore Hardness
95 Shore D
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Flexural Modulus
2,350 MPa
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Weight
0.19 lb
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.