Colorless Polycarbonate Polycarbonate Sheet 72" L x 48" W x 3/8" Thick

  • Mfr # BULK-PS-PC-396

  • Zoro # G7844619


product price:  $250.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/8"
Plastic Length
72"
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PC-396
Zoro #
G7844619
UPC #
193005888916
Country of Origin
Multiple

Dimensions

Plastic Thickness
3/8"
Plastic Width
48"
Plastic Length
72"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"
Width
48"
Length
72"
Nominal Size
48 in W x 72 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Plastic Properties
Impact Resistant
Thickness Tolerance
(-0.025" - +0")
Operating Temp. Range
-40 Degrees to 240 Degrees F
Material
Polycarbonate
Plastic Hardness
Rockwell R120
Grade
Standard
Friction Coefficient
0.53
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Good
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Water Absorption
0.13 %
Backing Type
No Backing
Impact Strength Rating
Excellent
Plastic Clarity
Clear
Impact Strength
14 ft-lb/in
Shape
Rectangle
Plastic Thickness Tolerance
+0.012/-0.034 in
Standards
UL 94 V-2
Plastic Hardness Rating
Hard
Machinability
Not Rated
Temperature Range
-40 Degrees to 240 Degrees F
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
UV Resistant
No
Maximum Temperature
240 Degrees F
Wear Factor
Fair
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Rockwell Hardness
120 HRR
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
95 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,350 MPa
Weight
55.73 lb
Light Transmission
78 %
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Elongation
Not Rated
FDA Compliance
Not FDA Compliant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products