
Polycarbonate Plastic Disc, 12" Diameter x 1/2" Length (Discontinued)
- Mfr # BULK-PD-PC-27
- Zoro # G7848021
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PD-PC-27
Zoro #
G7848021
UPC #
193005903954
Country of Origin
Unknown
Dimensions
Diameter
12"
Plastic Length
1/2"
Length Tolerance
(-0.032" - +0.032")
Length
1/2"
Diameter Tolerance
(-0.010" - +0.010")
Details
Item
Plastic Disc
Plastic Material
Polycarbonate
Material
Polycarbonate
Plastic Color
Clear
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Water Absorption Rating
Good
Shape
Disc
Grade
Standard
Impact Strength Rating
Excellent
Friction Coefficient
0.53
Plastic Density
0.043 lbs / cu. in.
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Water Absorption
0.0013
Plastic Clarity
Clear
Plastic Hardness
Rockwell R120
Impact Strength
14.0 ft.-lbs/in.
Description
Polycarbonate Plastic Disc - 12" Diameter x 1/2" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.