This item is Discontinued.

Usa Industrials Polycarbonate Plastic Disc, 6" Diameter x 1/2" Length BULK-PD-PC-24

Polycarbonate Plastic Disc, 6" Diameter x 1/2" Length (Discontinued)

  • Mfr # BULK-PD-PC-24
  • Zoro # G7852982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PD-PC-24
Zoro #
G7852982
UPC #
193005903923
Country of Origin
Unknown

Dimensions

Diameter
6"
Plastic Length
1/2"
Length Tolerance
(-0.032" - +0.032")
Length
1/2"
Diameter Tolerance
(-0.010" - +0.010")

Details

Item
Plastic Disc
Plastic Material
Polycarbonate
Material
Polycarbonate
Tensile Strength
9,700 psi
Plastic Color
Clear
Operating Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 V-2
Impact Strength Rating
Excellent
Friction Rating
Not Slippery
Shape
Disc
Water Absorption Rating
Good
Grade
Standard
Plastic Hardness
Rockwell R120
Plastic Clarity
Clear
Water Absorption
0.0013
Tensile Strength Rating
Good
Impact Strength
14.0 ft.-lbs/in.
Plastic Density
0.043 lbs / cu. in.
Friction Coefficient
0.53

Description

Polycarbonate Plastic Disc - 6" Diameter x 1/2" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.