Opaque White Polypropylene Plastic Rod 3 ft L, 1/2 in Dia.

  • Mfr # BULK-PR-PP-5

  • Zoro # G2426997


product price:  $5.35
/ea
Sold in multiples of 22 for $117.70

Key Features

Material
Polypropylene
Color
Opaque White
Length
3 ft
Diameter
1/2 in
Actual Outside Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-PP-5
Zoro #
G2426997
UPC #
193005027339
Country of Origin
China

Dimensions

Length
3 ft
Diameter
1/2 in
Actual Outside Dia.
1/2"

Details

Item
Plastic Rod
Material
Polypropylene
Color
Opaque White
Hardness
Rockwell M85
Meets/Exceeds
FDA
Type
Plastic Rod

Description

Polypropylene Plastic Rod,1/2 In. Dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.