Zoro Homepage

Polypropylene Plastic Sheet 12" L x 8" W x 1/2" Thick

  • Mfr # BULK-PS-PP-283

  • Zoro # G7855563


product price: $14.39
/ea
Sold in multiples of 6 for $86.34

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/2"
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-283
Zoro #
G7855563
UPC #
193005908928
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
8"
Plastic Length
12"
Thickness
1/2"
Length Tolerance
(-1" - +1")
Width
8"
Length
12"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Tensile Strength
4,200 psi
Impact Strength
1.2 ft. - lbs./in.
Thickness Tolerance
(-0.028" - +0")
Operating Temp. Range
0 Degrees to 180 Degrees F
Material
Polypropylene
Standards
FDA, UL 94 HB
Impact Strength Rating
Poor
Friction Coefficient
0.5
Friction Rating
Slippery
Plastic Clarity
Semi-Clear
Tensile Strength Rating
Poor
Plastic Hardness
Rockwell M85
Backing Type
Plain
Grade
Standard
Water Absorption Rating
Excellent
Water Absorption
0.0001
Plastic Density
0.033 lbs / cu. in.
Shape
Sheet

Description

Polypropylene Plastic Sheet - 1/2" Thick x 8" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.