Polypropylene Plastic Sheet 24" L x 12" W x 1-1/2" Thick

  • Mfr # BULK-PS-PP-312

  • Zoro # G7846463


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PP-312
Zoro #
G7846463
UPC #
193005909109
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
24"
Width
12"
Length Tolerance
(-1" - +1")
Length
24"
Thickness
1-1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Operating Temp. Range
0 Degrees to 180 Degrees F
Material
Polypropylene
Tensile Strength
4,200 psi
Impact Strength
1.2 ft. - lbs./in.
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0" - +0.094")
Friction Rating
Slippery
Plastic Density
0.033 lbs / cu. in.
Water Absorption Rating
Excellent
Plastic Clarity
Semi-Clear
Impact Strength Rating
Poor
Shape
Sheet
Tensile Strength Rating
Poor
Plastic Hardness
Rockwell M85
Grade
Standard
Friction Coefficient
0.5
Water Absorption
0.0001
Backing Type
Plain

Description

Polypropylene Plastic Sheet - 1-1/2" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.