Polypropylene Plastic Sheet 24" L x 8" W x 1/4" Thick

  • Mfr # BULK-PS-PP-292

  • Zoro # G7851774


product price:  $15.75
/ea
Sold in multiples of 6 for $94.50

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/4"
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PP-292
Zoro #
G7851774
UPC #
193005875893
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
8"
Plastic Length
24"
Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/4"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.014" - +0")
Operating Temp. Range
0 Degrees to 180 Degrees F
Impact Strength
1.2 ft. - lbs./in.
Material
Polypropylene
Tensile Strength
4,200 psi
Shape
Sheet
Water Absorption Rating
Excellent
Backing Type
Plain
Friction Coefficient
0.5
Plastic Clarity
Semi-Clear
Friction Rating
Slippery
Plastic Density
0.033 lbs / cu. in.
Tensile Strength Rating
Poor
Water Absorption
0.0001
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M85
Grade
Standard

Description

Polypropylene Plastic Sheet - 1/4" Thick x 8" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.