Polypropylene Plastic Sheet 24" L x 8" W x 2" Thick

  • Mfr # BULK-PS-PP-298

  • Zoro # G7863692


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polypropylene
Plastic Thickness
2"
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PP-298
Zoro #
G7863692
UPC #
193005909192
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
8"
Plastic Length
24"
Length
24"
Width
8"
Thickness
2"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Impact Strength
1.2 ft. - lbs./in.
Thickness Tolerance
(-0.031" - +0.008")
Standards
FDA, UL 94 HB
Tensile Strength
4,200 psi
Material
Polypropylene
Operating Temp. Range
0 Degrees to 180 Degrees F
Shape
Sheet
Water Absorption
0.0001
Plastic Hardness
Rockwell M85
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Impact Strength Rating
Poor
Friction Coefficient
0.5
Plastic Density
0.033 lbs / cu. in.
Grade
Standard
Plastic Clarity
Semi-Clear
Friction Rating
Slippery
Backing Type
Plain

Description

Polypropylene Plastic Sheet - 2" Thick x 8" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.