Polypropylene Plastic Sheet 32" L x 16" W x 1/8" Thick

  • Mfr # BULK-PS-PP-334

  • Zoro # G7844941


product price:  $20.95
/ea
Sold in multiples of 5 for $104.75

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/8"
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PP-334
Zoro #
G7844941
UPC #
193005875855
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
16"
Plastic Length
32"
Length Tolerance
(-1" - +1")
Width
16"
Width Tolerance
(-0.25" - +0.25")
Length
32"
Thickness
1/8"

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Standards
FDA, UL 94 HB
Tensile Strength
4,200 psi
Impact Strength
1.2 ft. - lbs./in.
Operating Temp. Range
0 Degrees to 180 Degrees F
Thickness Tolerance
(-0.007" - +0")
Material
Polypropylene
Tensile Strength Rating
Poor
Shape
Sheet
Grade
Standard
Plastic Hardness
Rockwell M85
Water Absorption Rating
Excellent
Backing Type
Plain
Impact Strength Rating
Poor
Plastic Density
0.033 lbs / cu. in.
Water Absorption
0.0001
Friction Coefficient
0.5
Plastic Clarity
Semi-Clear
Friction Rating
Slippery

Description

Polypropylene Plastic Sheet - 1/8" Thick x 16" Wide x 32" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.