Polypropylene Plastic Sheet 48" L x 16" W x 1/8" Thick

  • Mfr # BULK-PS-PP-345

  • Zoro # G7843164


product price:  $26.39
/ea
Sold in multiples of 4 for $105.56

Key Features

Plastic Material
Polypropylene
Plastic Thickness
1/8"
Plastic Width
16"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PP-345
Zoro #
G7843164
UPC #
193005875862
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
16"
Plastic Length
48"
Length
48"
Width
16"
Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Thickness Tolerance
(-0.007" - +0")
Impact Strength
1.2 ft. - lbs./in.
Material
Polypropylene
Operating Temp. Range
0 Degrees to 180 Degrees F
Tensile Strength
4,200 psi
Standards
FDA, UL 94 HB
Plastic Clarity
Semi-Clear
Shape
Sheet
Water Absorption Rating
Excellent
Plastic Density
0.033 lbs / cu. in.
Backing Type
Plain
Friction Coefficient
0.5
Tensile Strength Rating
Poor
Plastic Hardness
Rockwell M85
Water Absorption
0.0001
Impact Strength Rating
Poor
Friction Rating
Slippery
Grade
Standard

Description

Polypropylene Plastic Sheet - 1/8" Thick x 16" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.