Zoro Homepage

Polypropylene Plastic Sheet 6" L x 6" W x 2" Thick

  • Mfr # BULK-PS-PP-276

  • Zoro # G7855581


product price: $22.35
/ea
Sold in multiples of 5 for $111.75

Key Features

Plastic Material
Polypropylene
Plastic Thickness
2"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PP-276
Zoro #
G7855581
UPC #
193005909178
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
6"
Plastic Length
6"
Thickness
2"
Length Tolerance
(-1" - +1")
Width
6"
Width Tolerance
(-0.25" - +0.25")
Length
6"

Details

Item
Plastic Sheet
Plastic Material
Polypropylene
Plastic Color
White
Material
Polypropylene
Impact Strength
1.2 ft. - lbs./in.
Standards
FDA, UL 94 HB
Operating Temp. Range
0 Degrees to 180 Degrees F
Tensile Strength
4,200 psi
Thickness Tolerance
(-0.031" - +0.008")
Plastic Density
0.033 lbs / cu. in.
Water Absorption Rating
Excellent
Plastic Clarity
Semi-Clear
Shape
Sheet
Grade
Standard
Friction Coefficient
0.5
Backing Type
Plain
Friction Rating
Slippery
Water Absorption
0.0001
Tensile Strength Rating
Poor
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor

Description

Polypropylene Plastic Sheet - 2" Thick x 6" Wide x 6" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.