
Polyurethane O-Ring-Dash 213-Pa, PK2 (Discontinued)
- Mfr # ZUSAU70213
- Zoro # G7143593
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAU70213
Zoro #
G7143593
UPC #
193005272494
Country of Origin
China
Dimensions
Nominal Inside Dia.
15/16"
Actual Inside Dia.
0.921"
Nominal Outside Dia.
1-3/16"
Actual Outside Dia.
1.199"
Details
Dash Number
213
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Polyurethane
Durometer
70A
Color
Natural
Metal Detectable
No
FDA Approved
No
Item
Polyurethane O-Ring - Dash 213 - Pa,PK 2
Durometer (Hardness) Rating
Standard
Temp. Range
-20° to 180° F
Grade
Standard
Description
Polyurethane O-Ring-Dash 213,Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.