This item is Discontinued.

Usa Industrials PTFE O-Ring - 55D - 1.5mm Wide 8mm ID ZMTOTFE1.5X8

PTFE O-Ring - 55D - 1.5mm Wide 8mm ID (Discontinued)

  • Mfr # ZMTOTFE1.5X8
  • Zoro # G8283179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOTFE1.5X8
Zoro #
G8283179
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
1.5 mm
Actual Width
1.5 mm

Details

Dash Number
21
Item
O-Ring
System of Measurement
Metric
Material
PTFE
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Type
O-Ring

Description

PTFE O-Ring - 55D - 1.5mm Wide 8,PK1300, Package Quantity 1300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.