Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Usa Industrials PTFE O-Ring - 55D - 1mm Wide 15mm ID ZMTOTFE1X15

PTFE O-Ring - 55D - 1mm Wide 15mm ID (Discontinued)

  • Mfr # ZMTOTFE1X15
  • Zoro # G8283066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMTOTFE1X15
Zoro #
G8283066
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
1 mm
Actual Width
1 mm

Details

Item
O-Ring
Dash Number
33
System of Measurement
Metric
Material
PTFE
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Type
O-Ring

Description

PTFE O-Ring - 55D - 1mm Wide 15m,PK1100, Package Quantity 1100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.