.jpg)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSATFE145
Zoro #
G7876615
UPC #
193005269425
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
2-9/16"
Actual Inside Dia.
2.55"
Nominal Outside Dia.
2-3/4"
Actual Outside Dia.
2.756"
Details
Dash Number
145
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
Temp. Range
-50° to 500° F
FDA Approved
No
Durometer (Hardness) Rating
Hard
Metal Detectable
No
Grade
Standard
Description
PTFE O-Ring - Dash 145 - Pack of 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.