
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSATFE227
Zoro #
G7144171
UPC #
193005270001
Country of Origin
China
Dimensions
Nominal Inside Dia.
2-1/8"
Actual Inside Dia.
2.109"
Nominal Outside Dia.
2-3/8"
Actual Outside Dia.
2.387"
Details
Dash Number
227
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
Durometer (Hardness) Rating
Hard
Item
PTFE O-Ring - Dash 227 - Pack of 5,PK 5
FDA Approved
No
Metal Detectable
No
Temp. Range
-50° to 500° F
Grade
Standard
Description
PTFE O-Ring-Dash 227,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.