PTFE Plastic Sheet 24" L x 12" W x 1/32" Thick

  • Mfr # BULK-PS-PTFE-672

  • Zoro # G7863394


product price:  $42.99
/ea
Sold in multiples of 3 for $128.97

Key Features

Plastic Material
PTFE
Plastic Thickness
1/32"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PTFE-672
Zoro #
G7863394
UPC #
193005909277
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/32"
Plastic Width
12"
Plastic Length
24"
Thickness
Item no.
Width
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
24"

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Standards
FDA, UL 94 V-0
Thickness Tolerance
(-0" - +0.002")
Impact Strength
3.5 ft. - lbs./in.
Tensile Strength
3,000 psi
Material
PTFE
Operating Temp. Range
-290 Degrees to 500 Degrees F
Plastic Density
0.078 lbs / cu. in.
Maximum Adhesive Temperature
375 Degrees F
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Backing Type
Acrylic Adhesive
Grade
Standard
Friction Coefficient
0.07
Impact Strength Rating
Good
Shape
Sheet
Water Absorption
0.0001
Plastic Clarity
Opaque
Minimum Adhesive Temperature
-30 Degrees F
Plastic Hardness
55D

Description

PTFE Plastic Sheet w/ LSE Acrylic Adhesive - 1/32" Thick x 12" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.