PTFE Plastic Sheet 24" L x 8" W x 1/8" Thick

  • Mfr # BULK-PS-PTFE-294

  • Zoro # G7850453


product price:  $46.45
/ea
Sold in multiples of 2 for $92.90

Key Features

Plastic Material
PTFE
Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PTFE-294
Zoro #
G7850453
UPC #
193005891664
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
24"
Width
8"
Width Tolerance
(-0.25" - +0.25")
Length
24"
Thickness
1/8"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Tensile Strength
3,000 psi
Impact Strength
3.5 ft. - lbs./in.
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Material
PTFE
Operating Temp. Range
-290 Degrees to 500 Degrees F
Thickness Tolerance
(-0" - +0.004")
Plastic Density
0.078 lbs / cu. in.
Impact Strength Rating
Good
Friction Coefficient
0.07
Grade
Standard
Tensile Strength Rating
Poor
Shape
Sheet
Plastic Clarity
Opaque
Backing Type
Plain
Water Absorption
0.0001
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Plastic Hardness
55D

Description

PTFE Plastic Sheet - 1/8" Thick x 8" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.