PTFE Plastic Sheet 32" L x 16" W x 1/16" Thick

  • Mfr # BULK-PS-PTFE-341

  • Zoro # G7850779


product price:  $83.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/16"
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PTFE-341
Zoro #
G7850779
UPC #
193005877545
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
16"
Plastic Length
32"
Thickness
1/16"
Width
16"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
32"

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Impact Strength
3.5 ft. - lbs./in.
Tensile Strength
3,000 psi
Thickness Tolerance
(-0" - +0.002")
Material
PTFE
Plastic Density
0.078 lbs / cu. in.
Grade
Standard
Backing Type
Plain
Water Absorption
0.0001
Impact Strength Rating
Good
Plastic Hardness
55D
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Friction Coefficient
0.07
Water Absorption Rating
Excellent
Shape
Sheet

Description

PTFE Plastic Sheet - 1/16" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.