PTFE Plastic Sheet 32" L x 16" W x 1/32" Thick

  • Mfr # BULK-PS-PTFE-339

  • Zoro # G7844765


product price:  $49.49
/ea
Sold in multiples of 2 for $98.98

Key Features

Plastic Material
PTFE
Plastic Thickness
1/32"
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-339
Zoro #
G7844765
UPC #
193005876531
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/32"
Plastic Width
16"
Plastic Length
32"
Thickness
Item no.
Length Tolerance
(-1" - +1")
Width
16"
Length
32"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Tensile Strength
3,000 psi
Impact Strength
3.5 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.002")
Material
PTFE
Operating Temp. Range
-290 Degrees to 500 Degrees F
Plastic Hardness
55D
Friction Coefficient
0.07
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Water Absorption
0.0001
Impact Strength Rating
Good
Backing Type
Plain
Grade
Standard
Shape
Sheet
Plastic Density
0.078 lbs / cu. in.
Friction Rating
Very Slippery
Water Absorption Rating
Excellent

Description

PTFE Plastic Sheet - 1/32" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.