PTFE Plastic Sheet 32" L x 16" W x 3/4" Thick

  • Mfr # BULK-PS-PTFE-348

  • Zoro # G7847540


product price:  $1,019.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/4"
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PTFE-348
Zoro #
G7847540
UPC #
193005909727
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
16"
Plastic Length
32"
Width
16"
Thickness
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
32"

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Thickness Tolerance
(-0" - +0.057")
Impact Strength
3.5 ft. - lbs./in.
Tensile Strength
3,000 psi
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Material
PTFE
Water Absorption
0.0001
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Grade
Standard
Plastic Density
0.078 lbs / cu. in.
Impact Strength Rating
Good
Friction Coefficient
0.07
Plastic Clarity
Opaque
Backing Type
Plain
Plastic Hardness
55D
Shape
Sheet
Tensile Strength Rating
Poor

Description

PTFE Plastic Sheet - 3/4" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.