PTFE Plastic Sheet 48" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-PTFE-272

  • Zoro # G7844485


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PTFE-272
Zoro #
G7844485
UPC #
193005909390
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
48"
Length
48"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")
Width
12"

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Tensile Strength
3,000 psi
Thickness Tolerance
(-0" - +0.008")
Impact Strength
3.5 ft. - lbs./in.
Material
PTFE
Water Absorption Rating
Excellent
Plastic Hardness
55D
Friction Coefficient
0.07
Shape
Sheet
Backing Type
Plain
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Grade
Standard
Impact Strength Rating
Good
Water Absorption
0.0001
Plastic Density
0.078 lbs / cu. in.
Friction Rating
Very Slippery

Description

PTFE Plastic Sheet - 1/4" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.