White PTFE Sheet Stock 48" L x 24" W x 1/8" Thick

  • Mfr # BULK-PS-PTFE-718

  • Zoro # G7849832


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-718
Zoro #
G7849832
UPC #
193005909499
Country of Origin
Multiple

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Length
48"
Width
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-290 Degrees F
Color
White
Thickness Tolerance
(-0" - +0.004")
Operating Temp. Range
-290 Degrees to 500 Degrees F
Material
PTFE
Standards
FDA, UL 94 V-0
Tensile Strength
3,000 psi
Impact Strength
3.5 ft-lb/in
Friction Rating
Very Slippery
Impact Strength Rating
Good
Grade
Standard
Plastic Thickness Tolerance
+0.007/-0.003 in
Maximum Adhesive Temperature
375 Degrees F
Water Absorption Rating
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Plastic Density
0.078 lb/cu in
Backing Type
Acrylic Adhesive
Plastic Clarity
Opaque
Shape
Rectangle
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Friction Coefficient
0.07
Plastic Hardness
55D
UV Resistant
Yes
Wear Factor
Excellent
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
-290 Degrees F
Plastic Hardness Rating
Medium Soft
Machinability
100 %
Maximum Temperature
500 Degrees F
Temperature Range
-290 Degrees to 500 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Flexural Modulus
400 MPa
Wear Rate
Not Rated
Elongation
300 %
Metal Detectable
Not Metal Detectable
Weight
10.94 lb
Dielectric Strength
28.5 kV/mm
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11.6 x 10^-5 K^-1
Product Form
Sheet
Rockwell Hardness
75 HRR

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.