PTFE Plastic Sheet 48" L x 8" W x 1/32" Thick

  • Mfr # BULK-PS-PTFE-302

  • Zoro # G7843681


product price:  $32.89
/ea
Sold in multiples of 3 for $98.67

Key Features

Plastic Material
PTFE
Plastic Thickness
1/32"
Plastic Width
8"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PTFE-302
Zoro #
G7843681
UPC #
193005876500
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/32"
Plastic Width
8"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
8"
Thickness
Item no.
Length
48"

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Impact Strength
3.5 ft. - lbs./in.
Material
PTFE
Operating Temp. Range
-290 Degrees to 500 Degrees F
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Thickness Tolerance
(-0" - +0.002")
Tensile Strength
3,000 psi
Water Absorption
0.0001
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Hardness
55D
Shape
Sheet
Grade
Standard
Friction Coefficient
0.07
Impact Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Backing Type
Plain
Plastic Density
0.078 lbs / cu. in.

Description

PTFE Plastic Sheet - 1/32" Thick x 8" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.