
PTFE Split Backup Rings-Dash 133, PK5 (Discontinued)
- Mfr # ZUSATST133
- Zoro # G7261053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSATST133
Zoro #
G7261053
UPC #
193005323165
Country of Origin
China
Dimensions
Actual Inside Dia.
1.834"
Actual Outside Dia.
2.006"
Details
Dash Number
133
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
Item
PTFE Split Backup Rings - Dash 133 ,PK 5
Durometer (Hardness) Rating
Hard
Temp. Range
-50° to 500° F
Metal Detectable
No
FDA Approved
No
Grade
Standard
Description
PTFE Split Backup Rings-Dash 133 ,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.