PTFE Spring Energized Rod Seal for 1-1/2" Rod or 1-3/4" Piston Bore
- Mfr # ZUSASES-31
- Zoro # G2438879
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
1.484 in
Outside Dia.
1.762 in
For Bore Dia.
1 3/4 in
Spring Type
Slanted Coil
Max. Temperature
450 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSASES-31
- Zoro #
- G2438879
- UPC #
- 193005261238
- Country of Origin
- China
Dimensions
- Inside Dia.
- 1.484 in
- Outside Dia.
- 1.762 in
- For Bore Dia.
- 1 3/4 in
- For Rod Dia.
- 1 1/2 in
- For Piston Groove Dia.
- 1 1/2 in
- For Rod Groove Dia.
- 1 3/4 in
- For Groove Width
- 0.188 in
- Height
- 3/16 in
- Inside Diameter
- 1.484 in
- For Rod Groove Diameter
- 1 3/4 in
- For Bore Diameter
- 1.75 in
- Outside Diameter
- 1 3/4 in
- For Piston Groove Diameter
- 1.5 in
- Overall Width
- 0.187 in
- For Rod Diameter
- 1 1/2 in
Description
Spring Energized Seal, Seal Material Graphite-Filled PTFE, Inside Diameter 1.484 in, Outside Diameter 1 3/4 in, Overall Width 0.187 in, For Bore Diameter 1.75 in, For Groove Width 0.188 in, For Piston Groove Diameter 1.5 in, Application Oscillatory Systems, Reciprocating Systems, Color Black, Cross Section Shape Square, For Rod Diameter 1 1/2 in, For Rod Groove Diameter 1 3/4 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.