Shop USA INDUSTRIALS
See all product information
Create Account
PTFE Spring Energized Rod Seal for 1/4" Rod or 7/16" Piston Bore
- Mfr # ZUSASES-6
- Zoro # G2438748
product price:Â
$
29.89
/ea
Key Features
Inside Dia.
0.237 in
Outside Dia.
0.443 in
For Piston Groove Dia.
1/4 in
For Groove Width
0.149 in
Heel Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSASES-6
- Zoro #
- G2438748
- UPC #
- 193005261290
- Country of Origin
- China
Dimensions
- Inside Dia.
- 0.237 in
- Outside Dia.
- 0.443 in
- For Piston Groove Dia.
- 1/4 in
- For Groove Width
- 0.149 in
- For Bore Dia.
- 7/16 in
- For Rod Groove Dia.
- 7/16 in
- For Rod Dia.
- 1/4 in
- Height
- 1/8 in
- Outside Diameter
- 7/16 in
- Inside Diameter
- 0.237 in
- For Rod Diameter
- 1/4 in
- Overall Width
- 0.125 in
- For Rod Groove Diameter
- 7/16 in
- For Piston Groove Diameter
- 0.25 in
- For Bore Diameter
- 0.44 in
Description
Spring Energized Seal, Seal Material PTFE, Inside Diameter 0.237 in, Outside Diameter 7/16 in, Overall Width 0.125 in, For Bore Diameter 0.44 in, For Groove Width 0.149 in, For Piston Groove Diameter 0.25 in, Application Oscillatory Systems, Reciprocating Systems, Color White, Cross Section Shape Square, For Rod Diameter 1/4 in, For Rod Groove Diameter 7/16 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm, Maximum Temperature 450 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.