PTFE Spring Energized Rod Seal for 2" Rod or 2-1-4" Piston Bore

  • Mfr # ZUSASES-15
  • Zoro # G2438678
product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.984 in
Outside Dia.
2.262 in
Max. Pressure
3,000 psi
Color
White
For Groove Width
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSASES-15
Zoro #
G2438678
UPC #
193005261054
Country of Origin
China

Dimensions

Inside Dia.
1.984 in
Outside Dia.
2.262 in
For Groove Width
0.188 in
For Rod Dia.
2 in
For Rod Groove Dia.
2 1/4 in
For Bore Dia.
2 1/4 in
For Piston Groove Dia.
2 in
Height
3/16 in
Overall Width
0.187 in
For Piston Groove Diameter
2 in
For Bore Diameter
2.25 in
Outside Diameter
2 1/4 in
Inside Diameter
1.984 in
For Rod Groove Diameter
2 1/4 in
For Rod Diameter
2 in

Details

Item
Spring Energized Seal
Max. Pressure
3,000 psi
Color
White
Spring Material
301 Stainless Steel
Spring Type
Slanted Coil
Heel Type
Standard
Profile
Symmetrical
Min. Temperature
-120 Degrees F
Seal Material
PTFE
Max. Speed
32 fps
Max. Temperature
450 Degrees F
Seal Durometer
55 Shore D
For Use With
Reciprocating Systems, Oscillatory Systems
Min. Speed
Not Rated
Standards
RoHS Certified
Min. Pressure
Not Rated
Cross Section Shape
Square
System of Measurement
Inch
Minimum Temperature
-120 Degrees F
Hardness
55 Shore D
Seal Ring Profile
Symmetrical
Minimum Pressure
Not Rated
Application
Oscillatory Systems, Reciprocating Systems
Maximum Surface Speed
1,920 fpm
Maximum Pressure
3,000 psi
Maximum Temperature
450 Degrees F
Wire Color
White

Description

Spring Energized Seal, Seal Material PTFE, Inside Diameter 1.984 in, Outside Diameter 2 1/4 in, Overall Width 0.187 in, For Bore Diameter 2.25 in, For Groove Width 0.188 in, For Piston Groove Diameter 2 in, Application Oscillatory Systems, Reciprocating Systems, Color White, Cross Section Shape Square, For Rod Diameter 2 in, For Rod Groove Diameter 2 1/4 in, Hardness 55 Shore D, Heel Type Standard, Maximum Pressure 3,000 psi, Maximum Surface Speed 1,920 fpm, Maximum Temperature 450 Degrees F

Ratings & reviews