Push to Connect Fitting- PBT-Plug-1/4" Tube Stem

  • Mfr # ZUSA-PTC-PBT-745
  • Zoro # G7822989
product price: 
$
2.89
/ea
Sold in multiples of 4 for $11.56

Key Features

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Plug
Fitting Connection Type
Tube
Tube Size
1/4"
Max. Pressure
350 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PTC-PBT-745
Zoro #
G7822989
UPC #
193005412241
Country of Origin
Unknown

Dimensions

Tube Size
1/4"

Details

Tube Fitting Material
Polybutylene
Specific Fitting Shape
Plug
Fitting Connection Type
Tube
Max. Pressure
350 psi
Basic Pipe Fitting Shape
Plug
Color
Light Gray
Max. Vacuum
28 in. of Hg @ 72° F

Description

Push to Connect Tube Fitting - Polybutylene Plastic - Plug - 1/4" Tube Stem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews