Usa Industrials
Gray PVC Type 1 Plastic Bar 24" L, 2" W
Mfr # BULK-PS-PVC-139
Zoro # G7865619
Sold in multiples of 14 for $95.06
$95.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Type 1
- Length 24"
- Color Gray
- Tensile Strength (PSI) 7,200 psi
- Width 2"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1-1/2 in Dia. BULK-PR-PTFE-48
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 1-1/4" W BULK-PS-NYL-907
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W BULK-PS-UHMW-817
- USA INDUSTRIALS White PTFE Plastic Rod 3 ft L, 3/16 in Dia. BULK-PR-PTFE-2
- USA INDUSTRIALS White Polypropylene Plastic Bar 24" L, 2" W BULK-PS-PP-136
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 5" W BULK-PS-UHMW-305
- USA INDUSTRIALS Beige ABS Plastic Bar 36" L, 1/2" W BULK-PS-ABS-457
- USA INDUSTRIALS Beige ABS Plastic Bar 24" L, 2" W BULK-PS-ABS-100
- USA INDUSTRIALS White PTFE Plastic Bar 12" L, 3" W BULK-PS-PTFE-118
- PROFESSIONAL PLASTICS Rexolite 72 L, 2 W RREX1.000X96.000-1422
- PROFESSIONAL PLASTICS Natural Polycarbonate 12 L, 0.625 W RPCNA.625
- Usa Industrials Plastic Rods