PVC Type 1 Plastic Sheet 12" L x 8" W x 3/4" Thick

  • Mfr # BULK-PS-PVC-315

  • Zoro # G7844853


product price:  $23.19
/ea
Sold in multiples of 4 for $92.76

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
3/4"
Plastic Width
8"
Plastic Length
12"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-315
Zoro #
G7844853
UPC #
193005910051
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
8"
Plastic Length
12"
Thickness
3/4"
Width
8"
Width Tolerance
(-0.25" - +0.25")
Length
12"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Impact Strength
1.0 ft. - lbs./in.
Tensile Strength
7,200 psi
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 140 Degrees F
Material
PVC
Thickness Tolerance
(-0" - +0.057")
Impact Strength Rating
Poor
Water Absorption
0.002
Friction Rating
Not Slippery
Backing Type
Plain
Grade
Standard
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.6
Plastic Hardness
Rockwell R115
Water Absorption Rating
Good
Tensile Strength Rating
Good
Shape
Sheet

Description

PVC Plastic Sheet - 3/4" Thick x 8" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.