Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Type 1 Plastic Sheet 16" L x 16" W x 1/4" Thick

  • Mfr # BULK-PS-PVC-349

  • Zoro # G7849184


product price: $19.89
/ea
Sold in multiples of 5 for $99.45

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PVC-349
Zoro #
G7849184
UPC #
193005887087
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
16"
Thickness
1/4"
Length
16"
Width
16"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Material
PVC
Thickness Tolerance
(-0.014" - +0")
Tensile Strength
7,200 psi
Standards
UL 94 HB
Impact Strength
1.0 ft. - lbs./in.
Operating Temp. Range
-20 Degrees to 140 Degrees F
Grade
Standard
Backing Type
Plain
Water Absorption
0.002
Plastic Density
0.051 lbs / cu. in.
Friction Rating
Not Slippery
Friction Coefficient
0.6
Plastic Hardness
Rockwell R115
Tensile Strength Rating
Good
Shape
Sheet
Water Absorption Rating
Good
Impact Strength Rating
Poor
Plastic Clarity
Opaque

Description

PVC Plastic Sheet - 1/4" Thick x 16" Wide x 16" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.