.jpg)
PVC Type 1 Plastic Sheet 24" L x 8" W x 1/2" Thick
Mfr # BULK-PS-PVC-325
Zoro # G7844871
product price:Â $27.49
/ea
Sold in multiples of 4 for $109.96
Key Features
Plastic Material
PVC Type 1
Plastic Thickness
1/2"
Plastic Width
8"
Plastic Length
24"
Plastic Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PS-PVC-325
Zoro #
G7844871
UPC #
193005909932
Country of Origin
Unknown
Dimensions
Plastic Thickness
1/2"
Plastic Width
8"
Plastic Length
24"
Thickness
1/2"
Width Tolerance
(-0.25" - +0.25")
Width
8"
Length
24"
Length Tolerance
(-1" - +1")
Description
PVC Plastic Sheet - 1/2" Thick x 8" Wide x 24" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.