PVC Type 1 Plastic Sheet 24" L x 8" W x 2" Thick

  • Mfr # BULK-PS-PVC-330

  • Zoro # G7847653


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC Type 1
Plastic Thickness
2"
Plastic Width
8"
Plastic Length
24"
Plastic Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PVC-330
Zoro #
G7847653
UPC #
193005910266
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
8"
Plastic Length
24"
Width
8"
Width Tolerance
(-0.25" - +0.25")
Length
24"
Length Tolerance
(-1" - +1")
Thickness
2"

Details

Item
Plastic Sheet
Plastic Material
PVC Type 1
Plastic Color
Gray
Material
PVC
Tensile Strength
7,200 psi
Thickness Tolerance
(-0.031" - +0.008")
Impact Strength
1.0 ft. - lbs./in.
Standards
UL 94 HB
Operating Temp. Range
-20 Degrees to 140 Degrees F
Tensile Strength Rating
Good
Shape
Sheet
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Water Absorption
0.002
Backing Type
Plain
Impact Strength Rating
Poor
Water Absorption Rating
Good
Grade
Standard
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Friction Coefficient
0.6

Description

PVC Plastic Sheet - 2" Thick x 8" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.